Page 1 of 11

Next

Compare
06B15 26MM ALTERED

COMPARE

06B15 26MM ALTERED

Description
06B15 26MM ALTERED SPROCKET ; 15 TOOTH 26MM BORE

MARTIN SPROCKET & GR

Part # 06B15 26MM ALTERED

BDI # 21854273

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 1.804
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 1.989
Other Features: Simplex Type
Pitch Diameter - Millimeter: 45.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2517-26MM

COMPARE

2517-26MM

Description
2517 26MM ; POR 2517 X 26MM BUSHING

TSUBAKI

Part # 2517-26MM

BDI # 928260

Features

Inch - Metric: Metric
Outside Diameter - Inch: 3.375
Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Outside Diameter - Millimeter: 85.725

Bore - Millimeter: 26
Bore - Inch: 1.024
Bushing Series: 2517

Price Inventory : Available to order
Loading Price
QTY
FXLMM 2 HUB 26MM P7 8X3.3MMKW

COMPARE

FXLMM 2 HUB 26MM P7 8X3.3MMKW

Description
FXLMM 2 HUB 26MM P7 8X3.3MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 2 HUB 26MM P7 8X3.3MMKW

BDI # 23191879

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 95.25
Hub Diameter - Inch: 3.75
Coupling Type: Gear Coupling
Torque: 39000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
300 HUB 26X5 METRIC

COMPARE

300 HUB 26X5 METRIC

Description
300 HUB 26X5 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M2605

BDI # 601367

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCXMM 2 HUB 26MM P7 8X3.3MMKW

COMPARE

FCXMM 2 HUB 26MM P7 8X3.3MMKW

Description
FCXMM 2 HUB 26MM P7 8X3.3MMKW

TIMKEN LOVEJOY

Part # FCXMM 2 HUB 26MM P7 8X3.3MMKW

BDI # 23188530

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY