Page 1 of 28

Next

Compare
7S 1-1/16 1/4X1/8 KW

COMPARE

7S 1-1/16 1/4X1/8 KW

Description
7S 1-1/16 1/4X1/8 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-1/16-1/4X1/8KW

BDI # 594327

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L110 1-1/16 1/4X1/8 KW

COMPARE

L110 1-1/16 1/4X1/8 KW

Description
L110 1-1/16 1/4X1/8 KW COUPLING HUB ; 1-1/16" BORE 3.33" HUB DIA

TIMKEN LOVEJOY

Part # L110-HUB-1-1/16-1/4X1/8KW

BDI # 592703

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.33

Length Thru Bore - Millimeter: 42.672
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 84.582
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF15X27MM

COMPARE

QF15X27MM

Description
QF15X27MM COUPLING HUB ; POR NON RETURNABLE

TIMKEN LOVEJOY

Part # QF15X27MM

BDI # 21958745

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCXMM 2 HUB 27MM P7 8X3.3MMKW

COMPARE

FCXMM 2 HUB 27MM P7 8X3.3MMKW

Description
FCXMM 2 27MM P7 8X3.3MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCXMM-2-HUB-27MMP7-8X3.3MMKW

BDI # 23188536

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
9S 1-1/16 1/4X1/8 KW

COMPARE

9S 1-1/16 1/4X1/8 KW

Description
9S 1-1/16 1/4X1/8 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-1-1/16-1/4X1/8KW

BDI # 595579

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY