Page 1 of 24

Next

Compare
L100 28MM 8X3.3MM KW

COMPARE

L100 28MM 8X3.3MM KW

Description
L100 28MM 8X3.3MM KW COUPLING HUB ; 28MM BORE 64.516MM HUB DIA

TIMKEN LOVEJOY

Part # L100-HUB-28MMH7-8X3.3MMKW

BDI # 595180

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 2.54

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.516
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
SDS-28MM

COMPARE

SDS-28MM

Description
SDS-28MM QD BUSHING ; 101754971

TIMKEN

Part # SDS-28MM

BDI # 24313172

Features

Inch - Metric: Metric
Outside Diameter - Inch: 2.187
Length Thru Bore - Millimeter: 34.925
Length Thru Bore - Inch: 1.375
Outside Diameter - Millimeter: 55.55

Bore - Millimeter: 28
Bore - Inch: 1.102
Other Features: Keyway on ID
Bushing Series: SDS

Price Inventory : Available to order
Loading Price
QTY
B-28-HUB-28MMH7-8X3.3MMKW-SS

COMPARE

B-28-HUB-28MMH7-8X3.3MMKW-SS

Description
B-28-HUB-28MMH7-8X3.3MMKW-SS CPLNG HALF

TIMKEN LOVEJOY

Part # B-28-HUB-28MMH7-8X3.3MMKW-SS

BDI # 24065320

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Stainless Steel
Length Thru Bore - Millimeter: 39.878

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 43.942
Hub Diameter - Inch: 1.73
Coupling Type: Gear Coupling
Torque: 797In-Lbs

Price Inventory : Available to order
Loading Price
QTY
CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW

COMPARE

CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW

Description
CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW ; JAW COUPLING HUB

TIMKEN LOVEJOY

Part # CJ28/38B-HUB-STL-28MMH7-8X3.3MMKW

BDI # 24924267

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.56

Length Thru Bore - Millimeter: 35.052
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 48
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225 28MM 8X3.3MM KW

COMPARE

L225 28MM 8X3.3MM KW

Description
L225 28MM 8X3.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L225 28MM 8X3.3MM KW

BDI # 24313785

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY