Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.932
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.166
Other Features:
Black Oxide Finish | For V-Weld On Hub
Pitch Diameter - Millimeter:
49.07
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
27
Length Thru Bore - Inch:
1.063
Outside Diameter - Millimeter:
34.925
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Bushing Series:
JA
9H 1 1/8
Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE
Part # 9H 1 1/8
BDI # 625764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
2BK28 1 1/8
Description
2BK28 1 1/8 V-BELT SHEAVE ; 1-1/8" BORE 2 GROOVES 2.95" OD FB
Part # 2BK28 1 1/8
BDI # 616855
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.95
Outside Diameter - Millimeter:
74.93
Bore - Millimeter:
28.575
Other Features:
Solid Style
Global Part Number GPN:
582588
Mounting Method:
Finished Bore
Belt Series:
4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID | Optional Steel - Stainless Steel
Bushing Series:
H