975404-010
Description
975404-010 MECHANICAL TORQUE LIMITER ; NON-RETURNABLE MTL60-PMT-SP-29MM-10/30
Part # 975404-010
BDI # 455425
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Metric
Bore - Millimeter:
29
Bore - Inch:
1.142
Other Features:
Single Position Engagement | Zero Backlash | Indexing Ring | Mechanical Switch or Proximity Sensor
Global Part Number GPN:
419349
Torque:
Static Torque 10 to 30Nm
Product Name:
Torque Limiter
S818 X 29MM STL MTO
Description
S818 X 29MM STL MTO SPUR GEAR ; 35X14MM DEEP 14-1/2DEG C/B BOTH SIDES
Part # S818 X 29MM STL MTO
BDI # 24449762
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.25
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
57.15
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW
Description
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 29MM P7 8X3.3MMKW
BDI # 23201334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4EM HUB RGD 29MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 29MM P7 8X3.3MMKW
BDI # 23200363
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 2.5SM HUB RGD 29MM P7 8X3.3MMKW
Description
FX 2.5SM HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 29MM P7 8X3.3MMKW
BDI # 23197532
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs