FX 4.5S HUB RGD 29MM P7 8X3.3MMKW
Description
FX 4.5S HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4.5S HUB RGD 29MM P7 8X3.3MMKW
BDI # 23201334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4EM HUB RGD 29MM P7 8X3.3MMKW
Description
FX 4EM HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 4EM HUB RGD 29MM P7 8X3.3MMKW
BDI # 23200363
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 2.5SM HUB RGD 29MM P7 8X3.3MMKW
Description
FX 2.5SM HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 29MM P7 8X3.3MMKW
BDI # 23197532
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 3.5SM HUB RGD 29MM P7 8X3.3MMKW
Description
FX 3.5SM HUB RGD 29MM P7 8X3.3MMKW ; FLANGE STYLE
Part # FX 3.5SM HUB RGD 29MM P7 8X3.3MMKW
BDI # 23199459
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 1.5 HUB 29MM P7 8X3.3MMKW
Description
FCX 1.5 29MM P7 8X3.3MMKW COUPLING HUB
Part # FCX 1.5 HUB 29MM P7 8X3.3MMKW
BDI # 23188158
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs