Page 1 of 24

Next

Compare
SLD 1500 MM 30X55

COMPARE

SLD 1500 MM 30X55

Description
SLD 1500 MM 30X55 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-MM-30X55

BDI # 598974

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.165

Outside Diameter - Millimeter: 55
Bore - Millimeter: 30
Length - Millimeter: 20
Other Features: 12 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 0.787

Price Inventory : Available to order
Loading Price
QTY
QF25X30MMU

COMPARE

QF25X30MMU

Description
QF25X30MMU COUPLING HUB

TIMKEN LOVEJOY

Part # QF25X30MMU

BDI # 23205364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
10S 30MM 8X3.3MM KW

COMPARE

10S 30MM 8X3.3MM KW

Description
10S 30MM 8X3.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 10S-FLNG-30MMH7-8X3.3MMKW

BDI # 595862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 68.58
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SS150-HUB-30MM8X3.3MMKW

COMPARE

SS150-HUB-30MM8X3.3MMKW

Description
SS150-HUB-30MM8X3.3MMKW COUPLING ; 303 STAINLESS

TIMKEN LOVEJOY

Part # SS150-HUB-30MMH7-8X3.3MMKW

BDI # 24103091

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Stainless Steel
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 44.45
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
FCX 2 HUB 30MM P7 8X3.3MMKW

COMPARE

FCX 2 HUB 30MM P7 8X3.3MMKW

Description
FCX 2 HUB 30MM P7 8X3.3MMKW ; COUPLING

TIMKEN LOVEJOY

Part # FCX-2-HUB-30MMP7-8X3.3MMKW

BDI # 23188404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY