LH300 HUB 1-3/16 1/4X1/8KW
Description
LH300 HUB 1-3/16 1/4X1/8KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG
Part # LH300 HUB 1-3/16 1/4X1/8KW
BDI # 23204376
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
300 HUB 1-3/16X1/4 W/DSS
Description
300 HUB 1-3/16X1/4 W/DSS COUPLING HUB
Part # M30010608DSS
BDI # 601251
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
300 HUB 1-3/16 X NO KEYWAY W/CLAMP
Description
300 HUB 1-3/16 X NO KEYWAY W/CLAMP ; COUPLING HUB
Part # M300106NC
BDI # 601254
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Clamp
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling