QF15X1-3/16
Description
QF15X1-3/16 COUPLING HUB ; NON-RETURNABLE STANDARD STEEL
Part # QF15X1-3/16
BDI # 754485
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
C 1.5 1.1875/1.1885 1/4 KW
Description
C 1.5 1.1875/1.1885 1/4 KW HUB
Part # C-1.5-HUB-1.1875/1.1885-1/4X1/8KW
BDI # 598407
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
C 2 1.1875/1.1895 1/4 KW SETSCREW
Description
C 2 1.1875/1.1895 1/4 KW SETSCREW CPLG
Part # C-2-HUB-1.1875/1.1895-1/4X1/8KW-SS
BDI # 598411
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
LSC-19 SS
Description
LSC-19 SS SHAFT COLLAR ; STAINLESS STEEL
Part # LSC-19-SHAFT COLLAR-SS
BDI # 593122
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
30.175
Width - Inch:
0.688
6S 1-3/16 1/4X1/8 KW
Description
6S 1-3/16 1/4X1/8 KW FLANGE COUPLING HUB
Part # 6S-FLNG-1-3/16-1/4X1/8KW
BDI # 594312
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs