Page 1 of 479

Next

Compare
MS100 1 1/4

COMPARE

MS100 1 1/4

Description
MS100 1 1/4 JAW COUPLING HUB ; 1-1/4" BORE 2-17/32" HUB

MARTIN SPROCKET & GR

Part # MS100 1 1/4

BDI # 609612

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.531

Length Thru Bore - Millimeter: 34.925
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 64.287
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
PL 1-1/4 AS

COMPARE

PL 1-1/4 AS

Description
PL 1-1/4 AS KEYLESS SCREW LOCKING ASSY ; 1-1/4" BORE 2.362" OD

TSUBAKI

Part # PL1D

BDI # 928890

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.362

Outside Diameter - Millimeter: 60
Bore - Millimeter: 31.75
Length - Millimeter: 20
Other Features: 10 Locking Screws
Length - Inch: 0.787

Price Inventory : In stock
Loading Price
QTY
H80B16F X 1-1/4

COMPARE

H80B16F X 1-1/4

Description
H80B16F X 1-1/4 ROLLER CHAIN SPROCKET ; 80 CHN 16 TEETH TYPE B 1-1/4" FIN BORE

TSUBAKI

Part # 80BS16HT 1 1/4

BDI # 916990

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 5.126
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.627
Other Features: With 2 Set Screw
Global Part Number GPN: 39317
Pitch Diameter - Millimeter: 130.2
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
9S 1 1/4

COMPARE

9S 1 1/4

Description
9S 1 1/4 SLEEVE COUPLING FLANGE ; 1-1/4" BORE 6.35" OD 3-5/8" HUB

MARTIN SPROCKET & GR

Part # 9S 1 1/4

BDI # 625790

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.112
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: TPR 1800 | Hytrel 7200In-Lbs

Price Inventory : In stock
Loading Price
QTY
80BS12W 1 1/4

COMPARE

80BS12W 1 1/4

Description
80BS12W 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" BORE 80 CHAIN 12 TEETH 1 ROW

MARTIN SPROCKET & GR

Part # 80BS12W 1 1/4

BDI # 624512

Features

Chain Pitch - Inch: 1
Chain Size: 80
Pitch Diameter - Inch: 3.864
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.332
Other Features: Winch Sprocket | With 2 Set Screw
Global Part Number GPN: 34145
Pitch Diameter - Millimeter: 98.14
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY