LH300 HUB 1-1/4 5/16X5/32KW
Description
LH300 HUB 1-1/4 5/16X5/32KW ; HYDRAULIC COUPLING
Part # LH300-HUB-1-1/4-5/16X5/32KW
BDI # 23204660
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
LH300 HUB 1-1/4 1/4X1/8KW
Description
LH300 HUB 1-1/4 1/4X1/8KW ; HYDRAULIC CJ JAW COUPLING
Part # LH300-HUB-1-1/4-1/4X1/8KW
BDI # 23204378
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.74
Length Thru Bore - Millimeter:
32.258
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
74.93
Coupling Type:
Jaw Coupling
HE 308
Description
HE 308 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300
Part # HE 308
BDI # 23988489
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.992
Length Thru Bore - Inch:
1.417
Bore - Millimeter:
31.75
Bore - Inch:
1.25
300 HUB 1-1/4X5/16
Description
M30010810 COUPLING HUB ; 1-1/4" BORE 2.9" HUB DIA
Part # M30010810
BDI # 601260
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling
300 HUB 1-1/4X1/4 W/DSS
Description
300 HUB 1-1/4X1/4 W/DSS COUPLING HUB
Part # M30010808DSS
BDI # 601259
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Magnesium Alloy
Outside Diameter - Inch:
3.45
Length Thru Bore - Millimeter:
33.02
Other Features:
Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
73.66
Coupling Type:
Jaw Coupling