CJ 28/38B PM 32MM KW
Description
CJ 28/38B PM 32MM KW COUPLING HUB ; 28A, 28/38B CURVE JAW
Part # CJ28/38B-HUB-PM-32MMH7-10X3.3MMKW
BDI # 596775
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
2.56
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
65.024
Coupling Type:
Jaw Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.37
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
81
Coupling Type:
Jaw Coupling
LC150 32MM 10X3.3MM KW
Description
LC150 32MM 10X3.3MM KW HUB
Part # LC150-HUB-32MMH7-10X3.3MMKW
BDI # 596368
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
SX110-6 32MM 10X3.3MM KW
Description
SX110-6 32MM 10X3.3MM KW HUB ; FOR SX 110-6 DISC CPLG
Part # SX110-6-HUB-32MMP7-10X3.3MMKW
BDI # 598459
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
110
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
65
Coupling Type:
Disc Coupling
CJ24/32B 32MM
Description
CJ24/32B 32MM COUPLING HALF
Part # CJ24/32B-HUB-PM-32MMH7-10X3.3MMKW
BDI # 21573649
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
2.2
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
39.878
Coupling Type:
Jaw Coupling