7S 1-5/16 5/16X5/32 KW
Description
7S 1-5/16 5/16X5/32 KW COUPLING HUB
Part # 7S-FLNG-1-5/16-5/16X5/32KW
BDI # 594331
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.625
Length Thru Bore - Millimeter:
46.736
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
71.374
Coupling Type:
Elastomeric Coupling
Torque:
725In-Lbs
6S 1-5/16 5/16X5/32 KW
Description
6S 1-5/16 5/16X5/32 KW FLANGE CPLG HUB
Part # 6S-FLNG-1-5/16-5/16X5/32KW
BDI # 594314
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
41.656
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
450In-Lbs
AL110 1-5/16 5/16X5/32 KW
Description
AL110 1-5/16 5/16X5/32 KW COUPLING HUB
Part # AL110-HUB-1-5/16-5/16X5/32KW
BDI # 593184
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
3.313
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.15
Coupling Type:
Jaw Coupling
L225 1-5/16 5/16X5/32 KW
Description
L225 1-5/16 5/16X5/32 KW COUPLING HUB
Part # L225-HUB-1-5/16-5/16X5/32KW
BDI # 593815
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L190 1-5/16 5/16X5/32 KW
Description
L190 1-5/16 5/16X5/32 KW COUPLING HUB
Part # L190-HUB-1-5/16-5/16X5/32KW
BDI # 592767
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling