Page 1 of 3

Next

Compare
LH300 HUB 1-3/8 5/16X5/32KW

COMPARE

LH300 HUB 1-3/8 5/16X5/32KW

Description
LH300 HUB 1-3/8 5/16X5/32KW ; HYDRAULIC

TIMKEN LOVEJOY

Part # LH300-HUB-1-3/8-5/16X5/32KW

BDI # 23204594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
16H300 1-3/8 KW 2SS

COMPARE

16H300 1-3/8 KW 2SS

Description
16H300 1-3/8 KW 2SS SYNCHRONOUS PULLEY ; 1-3/8IN BORE 16 TEETH 2 SET SCREW

MARTIN SPROCKET & GR

Part # 16H300 1-3/8 KW 2SS

BDI # 21445080

Features

Pitch Diameter - Inch: 2.546
Flange Outside Diameter - Millimeter: 71.12
Inch - Metric: Inch
Outside Diameter - Inch: 2.492
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Pitch Diameter - Millimeter: 64.668
Mounting Method: Finished Bore
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 1-3/8 3/8X3/16KW

COMPARE

LH300 HUB 1-3/8 3/8X3/16KW

Description
LH300 HUB 1-3/8 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH300 HUB 1-3/8 3/8X3/16KW

BDI # 23204380

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-3/8X5/16 W/DSS45

COMPARE

300 HUB 1-3/8X5/16 W/DSS45

Description
300 HUB 1-3/8X5/16 W/DSS45 COUPLING HUB

MAGNALOY COUPLING

Part # M30011210DSS45

BDI # 601275

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-3/8X3/8 W/DSS45

COMPARE

300 HUB 1-3/8X3/8 W/DSS45

Description
300 HUB 1-3/8X3/8 W/DSS45 COUPLING HUB

MAGNALOY COUPLING

Part # M30011212DSS45

BDI # 601278

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY