H 208

Description
H 208 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # H 208

BDI # 24005555

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Length Thru Bore - Inch: 1.22
Bore - Millimeter: 35

Bore - Inch: 1.378

Price Inventory : Available to order
Loading Price
QTY
300 HUB 35MM X NO KEYWAY

COMPARE

300 HUB 35MM X NO KEYWAY

Description
300 HUB 35MM X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300M35N

BDI # 601388

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 35X10 METRIC

COMPARE

300 HUB 35X10 METRIC

Description
300 HUB 35X10 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M3510

BDI # 601387

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 35X8 METRIC

COMPARE

300 HUB 35X8 METRIC

Description
300 HUB 35X8 METRIC COUPLING HUB

MAGNALOY COUPLING

Part # M300M3508

BDI # 601386

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY