60B18 1.436/1.437 3/8 KW
Description
60B18 1.436/1.437 3/8 KW SPROCKET ; 1.436IN BORE 18 TEETH STEEL
Part # 60B18 1.436/1.437 3/8 KW
BDI # 21536382
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore