C 2 1.437/1.438 3/8 KW SETSCREW
Description
C 2 1.437/1.438 3/8 KW SETSCREW CPLG HUB
Part # C-2-HUB-1.437/1.438-3/8X3/16KW-SS
BDI # 598263
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
RAPTOR 5HCBM 1-7/16IN
Description
RAPTOR 5HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015324
BDI # 20491817
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.13
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
71.12
Coupling Type:
Elastomeric Coupling
Torque:
926In-Lbs
RAPTOR 20HCBM 1-7/16IN
Description
RAPTOR 20HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015370
BDI # 20491909
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
4.48
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
101.6
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
RAPTOR 30HCBM 1-7/16IN
Description
RAPTOR 30HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015397
BDI # 20491963
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
58.674
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
117.348
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
RAPTOR 10HCBM 1-7/16IN
Description
RAPTOR 10HCBM 1-7/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015347
BDI # 20491863
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs