L190 1-7/16 3/8X3/16 KW
Description
L190 1-7/16 3/8X3/16 KW COUPLING HUB ; 1-7/16" BORE 4" HUB DIA
Part # L190-HUB-1-7/16-3/8X3/16KW
BDI # 592769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
SNW-109 X 1 7/16
Description
SNW-109 X 1 7/16 HANDLE NUT WASHER
Part # SNW-109 X 1 7/16
BDI # 1373452
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
54.178
Length Thru Bore - Inch:
2.133
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
40.234
Length Thru Bore - Inch:
1.584
Bore - Millimeter:
36.525
Bore - Inch:
1.438
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.069
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.125
Outside Diameter - Millimeter:
53.975
Bore - Millimeter:
36.525
Width - Inch:
0.672
C276 1-7/16 3/8X3/16
Description
C276 1-7/16 3/8X3/16 COUPLING
Part # C276-HUB-1-7/16-3/8X3/16KW
BDI # 21562241
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling