L150 38MM 10X3.3MM KW
Description
L150 38MM 10X3.3MM KW COUPLING HUB ; 1.496IN BORE 3.75IN HUB DIAMETER SHAFT
Part # L150-HUB-38MMH7-10X3.3MMKW
BDI # 595186
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.75
Length Thru Bore - Millimeter:
44.45
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
Coupling Type:
Jaw Coupling
10S 38MM 10X3.3MM KW
Description
10S 38MM 10X3.3MM KW FLANGE COUPLING HUB
Part # 10S-FLNG-38MMH7-10X3.3MMKW
BDI # 595492
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
7.5
Length Thru Bore - Millimeter:
68.58
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
2875In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.55
Length Thru Bore - Millimeter:
34.036
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
58.674
Coupling Type:
Jaw Coupling
L110 38MM 10X3.3MM KW
Description
L110 38MM 10X3.3MM KW COUPLING HUB ; 38MM BORE 84.328MM HUB DIA
Part # L110-HUB-38MMH7-10X3.3MMKW
BDI # 595184
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
FCX 1.5 HUB 38MM P7 10X3.3MMKW
Description
FCX 1.5 HUB 38MM P7 10X3.3MMKW ; NON-RETURNABLE
Part # FCX-1.5-HUB-38MMP7-10X3.3MMKW
BDI # 23188168
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs