C 2 1.498/1.499 3/8X3/16 KW
Description
C 2 1.498/1.499 3/8X3/16 KW ; POR
Part # 69790400796
BDI # 19074433
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
C 3.5 1.498/1.499 3/8 KW
Description
C 3.5 1.498/1.499 3/8 KW ; POR
Part # 69790490463
BDI # 19074988
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
107.95
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
88200In-Lbs