Page 1 of 2

Next

Compare
LH300 HUB 1-1/2 3/8X3/16KW

COMPARE

LH300 HUB 1-1/2 3/8X3/16KW

Description
LH300 HUB 1-1/2 3/8X3/16KW ; HYDRAULIC CJ JAW COUPLING

TIMKEN LOVEJOY

Part # LH300-HUB-1-1/2-3/8X3/16KW

BDI # 23204590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HE 209

Description
HE 209 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # HE 209

BDI # 24005453

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 32.995
Length Thru Bore - Inch: 1.299
Bore - Millimeter: 38.1

Bore - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY

COMPARE

HE 309

Description
HE 309 BEARING ADAPTER SLEEVE ; NON-RETURNABLE 200-300

ROLLWAY BEARING

Part # HE 309

BDI # 24005467

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.989
Length Thru Bore - Inch: 1.535
Bore - Millimeter: 38.1

Bore - Inch: 1.5

Price Inventory : Available to order
Loading Price
QTY
LH300 HUB 1-1/2 5/16X5/32KW

COMPARE

LH300 HUB 1-1/2 5/16X5/32KW

Description
LH300 HUB 1-1/2 5/16X5/32KW ; POR NON-RETURNABLE HYDRAULIC CJ JAW CPLG

TIMKEN LOVEJOY

Part # LH300 HUB 1-1/2 5/16X5/32KW

BDI # 23204384

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 32.258
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 74.93
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
300 HUB 1-1/2 X NO KEYWAY

COMPARE

300 HUB 1-1/2 X NO KEYWAY

Description
300 HUB 1-1/2 X NO KEYWAY COUPLING HUB

MAGNALOY COUPLING

Part # M300116N

BDI # 601295

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Insert
Mounting Method: Set Screw
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY