Page 1 of 20

Next

Compare
L150 1-9/16 3/8X3/16 KW

COMPARE

L150 1-9/16 3/8X3/16 KW

Description
L150 1-9/16 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L150-HUB-1-9/16-3/8X3/16KW

BDI # 592749

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C 1.5 HUB 1-9/16 3/8X3/16 KW

COMPARE

C 1.5 HUB 1-9/16 3/8X3/16 KW

Description
C 1.5 HUB 1-9/16 3/8X3/16 KW

TIMKEN LOVEJOY

Part # C-1.5-HUB-1-9/16-3/8X3/16KW

BDI # 21591073

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 45.974

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 60.452
Hub Diameter - Inch: 2.38
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY
AL150 1-9/16 3/8X3/16 KW

COMPARE

AL150 1-9/16 3/8X3/16 KW

Description
AL150 1-9/16 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # AL150-HUB-1-9/16-3/8X3/16KW

BDI # 593204

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Aluminum
Outside Diameter - Inch: 4.25

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 4 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF50X1-9/16

COMPARE

QF50X1-9/16

Description
QF50X1-9/16 COUPLING HUB ; NON-RETURNABLE ELASTOMERIC

TIMKEN LOVEJOY

Part # QF50X1-9/16

BDI # 20396232

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
9S 1-9/16 3/8X3/16 KW

COMPARE

9S 1-9/16 3/8X3/16 KW

Description
9S 1-9/16 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 9S-FLNG-1-9/16-3/8X3/16KW

BDI # 594364

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 6.35

Length Thru Bore - Millimeter: 61.214
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 92.075
Coupling Type: Elastomeric Coupling
Torque: 1800In-Lbs

Price Inventory : Available to order
Loading Price
QTY