L276 40MM 12X3.3MM KW
Description
L276 40MM 12X3.3MM KW COUPLING HUB
Part # L276-HUB-40MMH7-12X3.3MMKW
BDI # 596422
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
Metric
Component:
Shaft Collar
Width - Millimeter:
18.3
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.374
Outside Diameter - Millimeter:
60.3
Bore - Millimeter:
40
Width - Inch:
0.72
FX 1.5E HUB RGD 40MM P7 12X3.3MMKW
Description
FX 1.5E HUB RGD 40MM P7 12X3.3MM KW ; FLANGE STYLE
Part # FX-1.5E-HUB-RGD-40MMP7-12X3.3MMKW
BDI # 23195544
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
CJ 75/90A CI 40MM 12MMKW
Description
CJ 75/90A CI 40MM 12MMKW COUPLING HUB ; CURVED JAW
Part # CJ75A-HUB-CI-40MMH7-12X3.3MMKW
BDI # 21515431
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
CJ48A-HUB-PM-40MMH7-12X3.3MMKW
Description
CJ48A-HUB-PM-40MMH7-12X3.3MMKW ; COUPLING
Part # CJ48A-HUB-PM-40MMH7-12X3.3MMKW
BDI # 24997751
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Powdered Metal
Outside Diameter - Inch:
4.134
Length Thru Bore - Millimeter:
55.88
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
85.09
Coupling Type:
Jaw Coupling