Page 1 of 41

Next

Compare
1050 1-5/8 3/8X3/16 KW

COMPARE

1050 1-5/8 3/8X3/16 KW

Description
1050 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1050-HUB-1-5/8-3/8X3/16KW

BDI # 597930

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 91.135
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 66.802
Coupling Type: Grid Coupling
Torque: 3850In-Lbs

Price Inventory : In stock
Loading Price
QTY
QF15X1-5/8

COMPARE

QF15X1-5/8

Description
QF15X1-5/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF15X1-5/8

BDI # 784149

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.55

Length Thru Bore - Millimeter: 34.036
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 58.674
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
8S 1-5/8 3/8X3/16 KW

COMPARE

8S 1-5/8 3/8X3/16 KW

Description
8S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-1-5/8-3/8X3/16KW

BDI # 594349

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : In stock
Loading Price
QTY
QF25X1-5/8

COMPARE

QF25X1-5/8

Description
QF25X1-5/8 COUPLING HUB ; STANDARD STEEL

TIMKEN LOVEJOY

Part # QF25X1-5/8

BDI # 754730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81.026
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
7S 1-5/8 3/8X3/16 KW

COMPARE

7S 1-5/8 3/8X3/16 KW

Description
7S 1-5/8 3/8X3/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 7S-FLNG-1-5/8-3/8X3/16KW

BDI # 594335

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 4.625

Length Thru Bore - Millimeter: 46.736
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : In stock
Loading Price
QTY