C 1.5 1.626/1.627 3/8 KW
Description
C 1.5 1.626/1.627 3/8 KW HUB
Part # C-1.5-HUB-1.626/1.627-3/8X3/16KW
BDI # 598417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
C 2 1.626/1.627 3/8X3/16 KW
Description
C 2 1.626/1.627 3/8X3/16 KW ; POR
Part # 69790400764
BDI # 19074429
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
SX158-6 1.626 1/2 KW 2 SETSCREWS 90
Description
SX158-6 1.626 1/2 KW 2 SETSCREWS 90 ; POR
Part # 69790410419
BDI # 19074649
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044
DI132-6 1.626 1/2 KW 2 SETSCREWS 90
Description
DI132-6 1.626 1/2 KW 2 SETSCREWS 90
Part # 69790410531
BDI # 19074647
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
138.938
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.47
Length Thru Bore - Millimeter:
59.944
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
95.25
SX158-6 1.626 KW 2 SETSCREWS 90
Description
SX158-6 1.626 KW 2 SETSCREWS 90
Part # 69790413446
BDI # 19074822
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
157.988
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.22
Length Thru Bore - Millimeter:
70.104
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
98.044