D100B20H X 1.65 KW SS
Description
D100B20H X 1.65 KW SS SPROCKET ; 1.65 BORE
Part # D100B20H X 1.65 KW SS
BDI # 26404936
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore