Page 1 of 10

Next

Compare
ML225 42MM

COMPARE

ML225 42MM

Description
ML225 42MM JAW COUPLING HUB ; 42MM BORE 5" HUB OD 2.188" LTB

MARTIN SPROCKET & GR

Part # ML225 42MM

BDI # 21980555

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.575
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
ML190 42MM

COMPARE

ML190 42MM

Description
ML190 42MM JAW COUPLING HUB ; 42MM BORE 4-1/2" HUB OD 4-7/8" LTB

MARTIN SPROCKET & GR

Part # ML190 42MM

BDI # 21981116

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.225
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 114.3
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
R2 42MM

COMPARE

R2 42MM

Description
R2 42MM TAPERED BUSHING ; 42MM BORE MST SERIES

MARTIN SPROCKET & GR

Part # R2 42MM

BDI # 610925

Features

Inch - Metric: Metric
Outside Diameter - Inch: 4
Length Thru Bore - Millimeter: 123.952
Length Thru Bore - Inch: 4.88
Outside Diameter - Millimeter: 101.6

Bore - Millimeter: 42
Bore - Inch: 1.654
Other Features: Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465200
Bushing Series: R2

Price Inventory : Available to order
Loading Price
QTY
11S 42MM

COMPARE

11S 42MM

Description
11S 42MM SLEEVE COUPLING FLANGE ; 42MM BORE 8.625" OD X 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 42MM

BDI # 21974590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1040T-HUB42MM

COMPARE

1040T-HUB42MM

Description
1040T-HUB42MM COUPLING HUB ; BLUE-FLEX GRID

MARTIN SPROCKET & GR

Part # 1040T-HUB42MM

BDI # 24658318

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 75
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 50.8
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 57.15
Coupling Type: Grid Coupling
Torque: 2200In-Lbs

Price Inventory : Available to order
Loading Price
QTY