L110 42MM 12X3.3MM KW
Description
L110 42MM 12X3.3MM KW HUB ; 42MM BORE 84.328MM HUB DIA
Part # 68514441336
BDI # 595185
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Sintered Iron
Outside Diameter - Inch:
3.32
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.328
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.938
Length Thru Bore - Millimeter:
49.276
Length Thru Bore - Inch:
1.94
Outside Diameter - Millimeter:
49.225
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Bushing Series:
P1
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.812
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
71.425
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Bushing Series:
SK
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Bushing Series:
E
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Bushing Series:
3020