H60B21 X 1-11/16 KW 2SS
Description
H60B21 X 1-11/16 KW 2SS CHAIN SPROCKET
Part # H60B21 X 1-11/16 KW 2SS
BDI # 21594034
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Finished Bore
H100B15F X 1-11/16
Description
H100B15 X 1-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 15 TEETH TYPE B 1-11/16IN BORE
Part # H100B15F X 1-11/16
BDI # 21971426
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Finished Bore
H50B45F X 1-11/16
Description
H50B45 X 1-11/16 RLR CHAIN SPROCKET ; 50 CHAIN 45 TEETH TYPE B 1-11/16IN BORE
Part # H50B45F X 1-11/16
BDI # 21971994
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
H50B17F X 1-11/16
Description
H50B17 X 1-11/16 RLR CHAIN SPROCKET ; 50 CHAIN 17 TEETH TYPE B 1-11/16IN BORE
Part # H50B17F X 1-11/16
BDI # 21971920
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H60B18F X 1-11/16
Description
H60B18 X 1-11/16 RLR CHAIN SPROCKET ; 60 CHAIN 18 TEETH TYPE B 1-11/16IN BORE
Part # H60B18F X 1-11/16
BDI # 21972080
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore