SNW-110 X 1 11/16
Description
SNW-110 X 1 11/16 BRG ADAPTER SLEEVE
Part # SNW-110 X 1 11/16
BDI # 1373456
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.808
Length Thru Bore - Inch:
2.394
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-10 X 1 11/16
Description
SNW-10 X 1 11/16 BRG ADAPTER SLEEVE
Part # SNW-10 X 1 11/16
BDI # 1373448
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
127
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Keyway on ID
Bushing Series:
3525
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.75
Outside Diameter - Millimeter:
69.85
Bore - Millimeter:
42.875
Other Features:
Black Oxide Coated
11S 1-11/16 3/8X3/16 KW
Description
11S 1-11/16 3/8X3/16 KW FLANGE CPLG HUB
Part # 11S-FLNG-1-11/16-3/8X3/16KW
BDI # 595706
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.625
Length Thru Bore - Millimeter:
87.325
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs