Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Tapered Threaded Sleeve | Pull Type
QF175X1-3/4U
Description
QF175X1-3/4U COUPLING HUB ; NON-RETURNABLE ELASTOMERIC
Part # QF175X1-3/4U
BDI # 20395796
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
67.818
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
139.7
Coupling Type:
Jaw Coupling
CJ75A 1-3/4 3/8X3/16KW
Description
CJ75A 1-3/4 3/8X3/16KW COUPLING HUB
Part # CJ75A-HUB-CI-1-3/4-3/8X3/16KW
BDI # 21535956
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.3
Length Thru Bore - Millimeter:
85.09
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
134.874
Coupling Type:
Jaw Coupling
8S 1-3/4 3/8X3/16 KW
Description
8S 1-3/4 3/8X3/16 KW COUPLING HUB
Part # 8S-FLNG-1-3/4-3/8X3/16KW
BDI # 594351
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
53.34
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
9S 1-3/4 3/8X3/16 KW
Description
9S 1-3/4 3/8X3/16 KW COUPLING HUB
Part # 9S-FLNG-1-3/4-3/8X3/16KW
BDI # 594367
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.35
Length Thru Bore - Millimeter:
61.214
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
1800In-Lbs