PL045X075 AS

COMPARE

PL045X075 AS

Description
PL045X075 AS KEYLESS LOCK BUSHING

TSUBAKI

Part # PL045X075

BDI # 928939

Features

Component: Keyless Screw Locking Assembly
Series: AS
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 2.953

Outside Diameter - Millimeter: 75
Bore - Millimeter: 45
Length - Millimeter: 24
Other Features: 9 Locking Screws
Length - Inch: 0.945

Price Inventory : Available to order
Loading Price
QTY
8S 45MM

COMPARE

8S 45MM

Description
8S 45MM SLEEVE COUPLING FLANGE ; 8 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 8S 45MM

BDI # 624384

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY