Page 1 of 17

Next

Compare
CJ 42/55B CI 45MM KW

COMPARE

CJ 42/55B CI 45MM KW

Description
CJ 42/55B CI 45MM KW COUPLING HUB ; 42A, 42/55B CURVE JAW

TIMKEN LOVEJOY

Part # CJ42/55B-HUB-PM-45MMH7-14X3.8MMKW

BDI # 596536

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.74

Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
8S 45MM 14X3.8MM KW

COMPARE

8S 45MM 14X3.8MM KW

Description
8S 45MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 8S-FLNG-45MMH7-14X3.8MMKW

BDI # 595258

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5.433

Length Thru Bore - Millimeter: 53.34
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: 1135In-Lbs

Price Inventory : Available to order
Loading Price
QTY
QF100X45MM KW SS

COMPARE

QF100X45MM KW SS

Description
QF100X45MM KW SS COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF100X45MM

BDI # 21916593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.92

Length Thru Bore - Millimeter: 62.484
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF50X45MM

COMPARE

QF50X45MM

Description
QF50X45MM COUPLING HUB ; NON-RETURNABLE STANDARD STEEL HUB

TIMKEN LOVEJOY

Part # QF50X45MM

BDI # 772550

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.49

Length Thru Bore - Millimeter: 54.864
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 89.4
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L276 45MM 14X3.8MM KW

COMPARE

L276 45MM 14X3.8MM KW

Description
L276 45MM 14X3.8MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # L276-HUB-45MMH7-14X3.8MMKW

BDI # 595821

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY