Page 1 of 15

Next

Compare
LSC-29

COMPARE

LSC-29

Description
LSC-29 SHAFT COLLAR

TIMKEN LOVEJOY

Part # LSC-29-SHAFT COLLAR

BDI # 593085

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 22.225
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Bore - Millimeter: 46.05
Other Features: Zinc Plated

Price Inventory : Available to order
Loading Price
QTY
L190 1-13/16 1/2X1/4 KW

COMPARE

L190 1-13/16 1/2X1/4 KW

Description
L190 1-13/16 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # L190-HUB-1-13/16-1/2X1/4KW

BDI # 592774

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
QF25X1-13/16

COMPARE

QF25X1-13/16

Description
QF25X1-13/16 QUICK FLEX COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # QF25X1-13/16

BDI # 21959547

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.37

Length Thru Bore - Millimeter: 45.974
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 81
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L225 1-13/16 1/2X1/4 KW

COMPARE

L225 1-13/16 1/2X1/4 KW

Description
L225 1-13/16 1/2X1/4 KW HUB

TIMKEN LOVEJOY

Part # L225-HUB-1-13/16-1/2X1/4KW

BDI # 593816

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.372
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
L150 1-13/16 1/2X1/4 KW

COMPARE

L150 1-13/16 1/2X1/4 KW

Description
L150 X 1 13/16 COUP HALF ; L150 HUB 1 13/16 1/2X1/4KW

TIMKEN LOVEJOY

Part # 68514412120

BDI # 592752

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Sintered Iron
Outside Diameter - Inch: 3.75

Length Thru Bore - Millimeter: 44.45
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 95.25
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY