E 1 7/8
Description
E 1 7/8 QD BUSHING ; 1-7/8" BORE 3.834" OD 2-5/8" LTB
Part # E 1 7/8
BDI # 608191
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
464385
Bushing Series:
E
SD 1 7/8
Description
SD 1 7/8 QD BUSHING ; 1-7/8" BORE 2-3/16" OD 1-13/16" LTB
Part # SD 1 7/8
BDI # 611088
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
465298
Bushing Series:
SD
Q1 1 7/8
Description
Q1 1 7/8 SPLIT TAPER BUSHING ; 1-7/8" BORE 2-7/8" OD 2-1/2" LTB
Part # 1079011
BDI # 326519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Global Part Number GPN:
17897
Bushing Series:
Q1
Q1 1 7/8
Description
Q1 1 7/8 TAPERED BUSHING ; 1-7/8" BORE 2-7/8" OD 2-1/2" LTB
Part # Q1 1 7/8
BDI # 610606
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465016
Bushing Series:
Q1
ML190 1 7/8
Description
ML190 1 7/8 JAW COUPLING HUB ; 1.875" BORE 4.5" HUB DIA SHAFT
Part # ML190 1 7/8
BDI # 609482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.225
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
114.3
Coupling Type:
Jaw Coupling