C 2 1.876/1.877 1/2X1/4 KW

COMPARE

C 2 1.876/1.877 1/2X1/4 KW

Description
C-2-HUB-1.876/1.877-1/2X1/4KW ; POR COUPLING

TIMKEN LOVEJOY

Part # 697904000818

BDI # 597353

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY