Page 1 of 27

Next

Compare
SNW-11 X 1 15/16

COMPARE

SNW-11 X 1 15/16

Description
SNW-11 X 1 15/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-11 X 1 15/16

BDI # 1373453

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.863
Length Thru Bore - Inch: 1.845
Bore - Millimeter: 49.225

Bore - Inch: 1.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
SNW-111 X 1 15/16

COMPARE

SNW-111 X 1 15/16

Description
SNW-111 X 1 15/16 BRG ADAPTER SLEEVE

TIMKEN

Part # SNW-111 X 1 15/16

BDI # 1373457

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 63.906
Length Thru Bore - Inch: 2.516
Bore - Millimeter: 49.225

Bore - Inch: 1.938
Other Features: Tapered Threaded Sleeve | Pull Type

Price Inventory : Available to order
Loading Price
QTY
S1115K

COMPARE

S1115K

Description
S1115K ; LOCKING COLLAR

TIMKEN

Part # 087796144149

BDI # 17201452

Features

Split or Solid Description: One Piece Solid
Bore Threaded: No
Component: Shaft Collar
Width - Millimeter: 62.713
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 2.75
Outside Diameter - Millimeter: 69.85
Bore - Millimeter: 49.225
Width - Inch: 2.469

Price Inventory : Available to order
Loading Price
QTY
C295 1-15/16 1/2X1/4

COMPARE

C295 1-15/16 1/2X1/4

Description
C295 1-15/16 1/2X1/4 JAW CPLG HUB

TIMKEN LOVEJOY

Part # C2955-HUB-1-15/16-1/2X1/4KW

BDI # 22965172

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 1-15/16 1/2X1/4

COMPARE

C2955 1-15/16 1/2X1/4

Description
C2955 1-15/16 1/2X1/4 COUPLING

TIMKEN LOVEJOY

Part # C295-HUB-1-15/16-1/2X1/4KW

BDI # 21562325

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY