1080T 1.998/1.999B 1/2X1/4KW SS
Description
1080T 1.998/1.999B 1/2X1/4KW SS ; POR GRID COUPLING
Part # 1080T 1.998/1.999B 1/2X1/4KW SS
BDI # 24922956
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
141.935
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | 1.999" Maximum Bore
Hub Diameter - Millimeter:
104.648
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs