Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
157.251
Length Thru Bore - Inch:
6.191
Bore - Millimeter:
254
Bore - Inch:
10
Other Features:
Tapered Threaded Sleeve | Pull Type
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
197.002
Length Thru Bore - Inch:
7.756
Bore - Millimeter:
254
Bore - Inch:
10
FCX 7 HUB 10 2-1/2X7/8KW
Description
FCX 7 HUB 10 2-1/2X7/8KW ; NON-RETURNABLE
Part # FCX-7-HUB-10-2-1/2X7/8KW
BDI # 23190979
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
SNP-3256 X 10
Description
SNP-3256 X 10 BRG ADAPTER SLEEVE ; NON-RETURNABLE
Part # SNP-3256 X 10
BDI # 1373425
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
227
Length Thru Bore - Inch:
8.937
Bore - Millimeter:
254
Bore - Inch:
10
FX 7E HUB RGD 10 2-1/2X7/8KW
Description
FX 7E HUB RGD 10 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 10 2-1/2X7/8KW
BDI # 23204004
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs