Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
170.612
Length Thru Bore - Inch:
6.717
Bore - Millimeter:
279.4
Bore - Inch:
11
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
212.598
Length Thru Bore - Inch:
8.37
Bore - Millimeter:
279.4
Bore - Inch:
11
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
244.602
Length Thru Bore - Inch:
9.63
Bore - Millimeter:
279.4
Bore - Inch:
11
FX 7E HUB RGD 11 2-1/2X7/8KW
Description
FX 7E HUB RGD 11 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7E HUB RGD 11 2-1/2X7/8KW
BDI # 23204020
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FX 7EM HUB RGD 11 2-1/2X7/8KW
Description
FX 7EM HUB RGD 11 2-1/2X7/8KW ; FLANGE STYLE
Part # FX 7EM HUB RGD 11 2-1/2X7/8KW
BDI # 23204200
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs