60A18SS X 2.003/2.006 MTO
Description
60A18SS X 2.003/2.006 MTO SPROCKET ; 3 5/8"" GRIND/SPOTFA
Part # 60A18SS X 2.003/2.006 MTO
BDI # 25170701
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Finished Bore
40A26SS X 2.003/2.006 MTO
Description
40A26SS X 2.003/2.006 MTO SPROCKET ; FOR TT35 TORQUE TAMER;
Part # 40A26SS X 2.003/2.006 MTO
BDI # 25170703
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.148
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.418
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore