60A59SS X 2.031IN DWG 45929
Description
60A59SS X 2.031IN DWG 45929 CHN SPROCKET ; 60 ANSI 59 TEETH 2.03" ID
Part # 60A59SS X 2.031IN DWG 45929
BDI # 22139801
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Finished Bore