40A25 2.0464/2.0457
Description
40A25 2.0464/2.0457 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A25 2.0464/2.0457
BDI # 21445201
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
2050A16 BORE TO 2.046
Description
2050A16 BORE TO 2.046 RLR CHAIN SPROCKET ; 16 TEETH 3.52" OUTSIDE DIA
Part # 2050A16 BORE TO 2.046
BDI # 21552496
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore
50A25 W/2.0457/2.0467 BORE
Description
50A25 W/2.0457/2.0467 BORE SPROCKET ; 25 TEETH 5.32" OUTSIDE DIA
Part # 50A25 W/2.0457/2.0467 BORE
BDI # 21552017
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Finished Bore