Page 1 of 4

Next

Compare
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 8.625" OD 3.438" LTB

MARTIN SPROCKET & GR

Part # 11S 52MM

BDI # 21974594

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.63

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 52MM

COMPARE

10S 52MM

Description
10S 52MM SLEEVE COUPLING FLANGE ; 52MM BORE 7.50" OD 2.719" LTB

MARTIN SPROCKET & GR

Part # 10S 52MM

BDI # 21976514

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: TPR 2875 | Hytrel 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY
RS60-1A17TQ-H052N-J16D0M00-TK

COMPARE

RS60-1A17TQ-H052N-J16D0M00-TK

Description
TSUBAKI RS60-1A17TQ-H052N-J16D0M00-TK

TSUBAKI

Part # RS60-1A17TQ-H052N-J16D0M00-TK

BDI # 23953057

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.082

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.462
Pitch Diameter - Millimeter: 103.683
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
11S 52MM

COMPARE

11S 52MM

Description
11S 52MM COUPLING HUB

TB WOODS

Part # 11S 52MM

BDI # 990537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 4530 | Hytrel/Urethane 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10S 52MM

COMPARE

10S 52MM

Description
10S 52MM COUPLING HUB

TB WOODS

Part # 10S 52MM

BDI # 992608

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 69.063
Other Features: Components May or May Not Intermix Among Brands | SURE-FLEX | Type S
Hub Diameter - Millimeter: 111.252
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 2875 | Hytrel/Urethane 11350In-Lbs

Price Inventory : Available to order
Loading Price
QTY