Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.285
Length Thru Bore - Inch:
2.649
Bore - Millimeter:
52.375
Bore - Inch:
2.062
RAPTOR 10HCBM 2-1/16IN
Description
RAPTOR 10HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 015357
BDI # 20491883
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 80HCBM 2-1/16IN
Description
RAPTOR 80HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016171
BDI # 20493267
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
11.25
Length Thru Bore - Millimeter:
123.698
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
241.046
Coupling Type:
Elastomeric Coupling
Torque:
39503In-Lbs
RAPTOR 60HCBM 2-1/16IN
Description
RAPTOR 60HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016084
BDI # 20493093
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.75
Length Thru Bore - Millimeter:
82.55
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
165.1
Coupling Type:
Elastomeric Coupling
Torque:
12505In-Lbs
RAPTOR 40HCBM 2-1/16IN
Description
RAPTOR 40HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Part # 016006
BDI # 20492937
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
6.63
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
146.05
Coupling Type:
Elastomeric Coupling
Torque:
5504In-Lbs