Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.49
Length Thru Bore - Millimeter:
54.864
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
89.4
Coupling Type:
Jaw Coupling
L225 2-1/16 1/2X1/4 KW
Description
L225 2-1/16 1/2X1/4 KW COUPLING HUB
Part # L225-HUB-2-1/16-1/2X1/4KW
BDI # 593817
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.372
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling
L190 2-1/16 1/2X1/4 KW
Description
L190 2-1/16 1/2X1/4 KW COUPLING HUB
Part # L190-HUB-2-1/16-1/2X1/4KW
BDI # 592778
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
52.4
Bore - Inch:
2.063
Other Features:
Keyway on ID
Bushing Series:
Q2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
52.4
Bore - Inch:
2.063
Other Features:
Keyway on ID
Bushing Series:
4535