C 2 2.126/2.127 1/2X1/4 KW
Description
C 2 2.126/2.127 1/2X1/4 KW HUB ; NON-RETURNABLE COUPLING
Part # C-2-HUB-2.126/2.127-1/2X1/4KW
BDI # 597357
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
40B26X54MM 16X4.3MM KW 2SS
Description
40B26X54MM 16X4.3MM KW 2SS CHN SPRKT ; (1)SS OVER KW (1)SS AT 120DEG
Part # 40B26X54MM 16X4.3MM KW 2SS
BDI # 24945348
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.148
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.418
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
105.36
Mounting Method:
Finished Bore
D16B23 54MM 14MM KW
Description
D16B23 54MM 14MM KW CHAIN SPROCKET
Part # D16B23 54MM 14MM KW
BDI # 21590268
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
40B17 X 54MM SPECIAL
Description
40B17 X 54MM SPECIAL SPROCKET ; 17T STEEL
Part # 40B17 X 54MM SPECIAL
BDI # 22142352
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.92
Length Thru Bore - Millimeter:
62.484
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
107.95
Coupling Type:
Jaw Coupling