D16B23 54MM 14MM KW
Description
D16B23 54MM 14MM KW CHAIN SPROCKET
Part # D16B23 54MM 14MM KW
BDI # 21590268
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.344
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Duplex Type
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Finished Bore
40B17 X 54MM SPECIAL
Description
40B17 X 54MM SPECIAL SPROCKET ; 17T STEEL
Part # 40B17 X 54MM SPECIAL
BDI # 22142352
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.721
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.974
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Finished Bore