1090T-HUB55MM
Description
1090T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1090T-HUB55MM
BDI # 24658484
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
160.934
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
98.298
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
123
Coupling Type:
Grid Coupling
Torque:
33000In-Lbs
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
55
Bore - Inch:
2.165
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465204
Bushing Series:
R2
1070T-HUB55MM
Description
1070T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1070T-HUB55MM
BDI # 24658420
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1080T-HUB55MM
Description
1080T-HUB55MM COUPLING HUB ; BLUE-FLEX GRID
Part # 1080T-HUB55MM
BDI # 24658451
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
142
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
ML225 55MM NKW
Description
ML225 55MM NKW JAW COUPLING HUB ; 55MM BORE 5" HUB DIA 2.188" LTB
Part # ML225 55MM NKW
BDI # 21980278
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5
Length Thru Bore - Millimeter:
55.575
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling