Page 1 of 19

Next

Compare
LC225 55MM 16X4.3MM KW

COMPARE

LC225 55MM 16X4.3MM KW

Description
LC225 55MM 16X4.3MM KW HUB

TIMKEN LOVEJOY

Part # LC225-HUB-55MMH7-16X4.3MMKW

BDI # 596366

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 5

Length Thru Bore - Millimeter: 55.626
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 107.95
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
10S 55MM 16X4.3MM KW

COMPARE

10S 55MM 16X4.3MM KW

Description
10S 55MM 16X4.3MM KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 10S-FLNG-55MMH7-16X4.3MMKW

BDI # 595586

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 7.5

Length Thru Bore - Millimeter: 68.58
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 111.125
Coupling Type: Elastomeric Coupling
Torque: 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
L190 55MM 16X4.3MM KW

COMPARE

L190 55MM 16X4.3MM KW

Description
L190 55MM 16X4.3MM KW COUPLING HUB ; 2.165IN BORE 4IN HUB DIAMETER SHAFT

TIMKEN LOVEJOY

Part # L190-HUB-55MMH7-16X4.3MMKW

BDI # 595626

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Sintered Iron
Outside Diameter - Inch: 4.5

Length Thru Bore - Millimeter: 49.276
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 101.6
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
1060 55MM 16X4.3MM KW

COMPARE

1060 55MM 16X4.3MM KW

Description
1060 55MM 16X4.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # 1060-HUB-55MMH7-16X4.3MMKW

BDI # 598118

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 104
Inch - Metric: Metric
Material: Steel

Length Thru Bore - Millimeter: 63.5
Other Features: Components May or May Not Intermix Among Brands | Torsionally Flexible | Resilient
Hub Diameter - Millimeter: 76.2
Coupling Type: Grid Coupling
Torque: 6050In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C276 55MM 16X4.3MM KW

COMPARE

C276 55MM 16X4.3MM KW

Description
C276 55MM 16X4.3MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C276-HUB-55MMH7-16X4.3MMKW

BDI # 596337

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 6.18

Length Thru Bore - Millimeter: 79.248
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 127
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY